missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromophenol Blue R3 EU Pharmacopoeia, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Specifications
Specifications
| Packaging | Bottle |
| Quantity | 100 mL |
| Grade | EU Ph Ref: 1012903 |
| Chemical Name or Material | Bromothymol blue solution R3. |
Safety and Handling
Product Identifier
- Bromothymol blue solution R3. European Pharmacopoeia Ref: 1012903. (RP 044)
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction