missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Brown Glass Bottles with Safety Coating for Genius² and Simplex² Dispensers

Product Code. 10495182
Click to view available options
Shape:
Round
Square
Closure Size:
GL 28
GL 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10495182

Brand: VITLAB™ 1671505

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

VITLAB™ Brown Glass Bottles with Safety Coating for Genius² and Simplex² Dispensers are supplied with a screw cap. Made from soda lime glass, they feature an ethylene acrylate coating for increased safety. Max. working temperature is 80°C. To preserve the coating, do not clean at above 60°C.

  • Product Type: Bottle-Top Dispenser Accessory (Bottle)
  • Material: Soda Lime Glass (Bottle), Ethylene Acrylate (Bottle Coating)
  • Color: Brown
  • For Use With (Equipment): Genius² and Simplex² Bottle-Top Dispensers
  • Includes: Screw Cap

Specifications

Capacity (Metric) 100 mL
Capacity (English) 3.4 oz.
Coating Ethylene Acrylate
Color Brown
Material Soda Lime Glass
Max. Temperature (Metric) Working: 80°C, Cleaning: 60°C
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Shape Round
Product Type Safety-coated Bottle
For Use With (Equipment) Genius2 and Simplex2 Bottle-Top Dispensers
Closure Size GL 28
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.