missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Brown Glass Bottles with Safety Coating for Genius² and Simplex² Dispensers
Click to view available options
Shape:
Round
Square
Closure Size:
GL 28
GL 32
Unit Size:
Each
Description
- Product Type: Bottle-Top Dispenser Accessory (Bottle)
- Material: Soda Lime Glass (Bottle), Ethylene Acrylate (Bottle Coating)
- Color: Brown
- For Use With (Equipment): Genius² and Simplex² Bottle-Top Dispensers
- Includes: Screw Cap
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Capacity (English) | 3.4 oz. |
| Coating | Ethylene Acrylate |
| Color | Brown |
| Material | Soda Lime Glass |
| Max. Temperature (Metric) | Working: 80°C, Cleaning: 60°C |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction