missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 : 1991 Density Hydrometer L50
Description
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using the accepted units of grams per milliliter (g/mL)
- Available for numerous specific gravity ranges
- Available for both low and medium surface tension
- Includes protective plastic tube
- 330mm in length
Specifications
Specifications
| Type | Density Hydrometer |
| Certifications/Compliance | ISO 387 and ISO 649 |
| Length (Metric) | 330 mm |
| Content And Storage | Protective plastic tube (47g) |
| Diameter (Metric) Outside | 23 to 27 mm (Bulb) |
| Material | Soda Glass, Synthetic Wax Resin |
| Resolution | 0.0005 g/mL |
| Weight (Metric) | 103 g |
| Ballast Type | Steel Shot |
| For Use With (Application) | For medium tension |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?