missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan BS 718 M.100 Hydrometer
Description
- The BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using grams per milliliter (g/mL)
- Adjusted at 20°C
- 270 mm long
- Bulb diameter 20 to 24 mm
- Divisions 0.001 g/mL
- Made in UK
- Supplied in protective, resealable plastic tube
Specifications
Specifications
| Quantity | 1 |
| Type | Density Hydrometer |
| Accuracy | 0.002 g/mL |
| Increments | 0.002 g/mL |
| Length (Metric) | 25 cm |
| Includes | Plastic protective tube |
| Calibration Points | Adjusted at 20°C |
| Material | Soda Glass |
| Ballast Type | Steel shot |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?