missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ BW-05B Analog Heating Bath
Click to view available options
Capacity (Metric):
3.5 L
Unit Size:
Each
Description
- +7°C above room temperature to 100°C
- On/Off temperature control
- Over-temperature protection with alarm
- Analog knob with fine adjustment
- Low profile design with sloped control panel for easier access and better safety
- Various optional accessories available
Specifications
Specifications
| Controller Type | On/Off |
| Capacity (Metric) | 3.5 L |
| Temperature Range | Ambient +7° to 100°C |
| Dimensions (L x W x H) | 242 x 303 x 245 mm |
| Weight (Metric) | 6.5 kg |
| Frequency | 60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction