missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ BW-20H Digital Heating Bath

Product Code. 12673045
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12673045

Brand: Medline Scientific™ AAH45135K

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An economical water bath for optimal temperature control.

  • +5°C above room temperature to 100°C
  • Microprocessor PID temperature control
  • Over-temperature protection with alarm
  • Digital LED displays of temperature readouts and set temperature values to 0.1°C or 1°C
  • Low profile design with sloped control panel for easier access and better safety
  • Additional inner circulation system using our patented agitator
  • Various optional accessories available

Specifications

Controller Type Microprocessor
Capacity (Metric) 20 L
Temperature Range Ambient +5° to 100°C
Display LED
Dimensions (L x W x H) 372 x 564 x 318 mm
Weight (Metric) 15.5 kg
Frequency 60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.