missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ 50-A B/T™ PerfectPosition™ Pump Tubing
€ 218.00 - € 257.00
Specifications
Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
---|---|
Autoclavable | Yes |
Min. Operating Temperature (Metric) | -40°C |
Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
Vacuum Level | 660 mm Hg |
Product Code | Brand | Tubing Size | Overall Length (Metric) | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Overall Length (Metric) | Flow Rate | Price | Quantity & Availability | |||
11886793
|
Masterflex™
06424-87 |
87 (12.7 mm) | 3 m | 18900 mL/min |
€ 218.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
11891465
|
Masterflex™
06424-90 |
90 (19 mm) | 7.6 m | 42000 mL/min |
€ 257.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
11896793
|
Masterflex™
06424-91 |
91 (19 mm) | 300 cm | 1.4 to 44 L/min. |
€ 255.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
-40°C | |
660 mm Hg |
Yes | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
135°C |