missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences C-Flex (ACDF) Tubing

Provides exceptional tensile and tear strength, good biocompatibility, and excellent chemical resistance. Saint Gobain Life Sciences C-Flex (ACDF) Tubing is transparent with low gas permeability and a smooth surface.

Brand:  Saint Gobain Life Sciences 06432-54

Product Code. 11784989

  • € 271.00 / Each
Only null left
Estimated Shipment: 13-02-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • C-Flex ADCF is animal-derived component-free.
  • Exceptional tensile and tear strength with good biocompatibility
  • Excellent chemical resistance
  • Low gas permeability
  • Smooth surface
  • Transparent.
  • Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
  • Temperature range: 45 to 135°C (50 to 275°F)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
Specifications

Specifications

USP, USDA, GMP
6.4 mm
11.2 mm
2.4 mm
1 Pk.
Transparent
135°C
Autoclavable
C-Flex
15.24 m
-45°C
Sterile
28 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.