Learn More
KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps
Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™
Brand: KD Scientific 785602
Additional Details : Weight : 0.50000kg
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
- Acids: Good
- Alkalies: Good
- Organic solvents: No
- Viscous fluids: Fair
- Steril fluids: Excellent
Specifications
3/25 in. | |
25 ft. | |
L/S 16 |
3.1 mm | |
760 cm | |
Transparent |