missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps

Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™

Brand:  KD Scientific 785604

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15530520

  • € 155.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Fair
  • Steril fluids: Excellent

Specifications

Specifications

1/4 in.
25 ft.
L/S 17
6.4 mm
760 cm
Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers