missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Micro-Mate™ Laboratory Pipetting Needles

Product Code. 11766824
Change view
Click to view available options
Length (English):
6 in.
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
11766824 6 in. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11766824 Supplier Cadence Science™ Supplier No. 9875

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

316 Stainless Steel Hub with 316 Stainless Steel Tubing

  • With 90° blunt ends
  • Hubs provide secure, leakproof mating of plastic luer tip syringes with metal luer pipetting needles
  • 18 gauge; 6 in.

Specifications

Sterility Non-sterile
Includes 316 Stainless Steel cannulae and a special 316 Stainless Micro-Mate™ female luer hub
Length (English) 6 in.
Length (Metric) 152.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.