missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camapren™ 722 Gloves
Click to view available options
Size:
7
9
Description
- Polychloroprene and natural latex construction for chemical and mechanical resistance
- More durable alternative to natural latex
- Anatomical design helps reduce operator fatigue
- Good flexibility and distinct palm profile ensure excellent sensitivity and a sure grip
- Cotton flock lining provides comfort
- High user acceptance due to excellent comfort, reliability, and value
Specifications
Certifications/Compliance (Europe) | EC Category PPE 3 |
Color | Red |
Cut Resistance Rating | 1 |
Material | Polychloroprene, Latex |
Size | 7 |
Thickness (Metric) | 0.6 mm |
For Use With (Application) | Chemical protection |
Liner Material | Cotton flock |
Puncture Rating | 1 |
Resistant To | Resistance to permeation by chemicals: AKL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'