Learn More
Chemsplash Cape Hood, Type 5 and 6 Fabric, Elasticated Face, Slit Sides

Description
Chemsplash Cape Hood
- Chemsplash 55GSM Type PB 6B Material
- Elasticated Facial Area
- Cape Style Fit
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting
- PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
Description: The Chemsplash Cape Hood is made from Chemsplash soft and microporous fabric. It is strong and resistant to chemical splash and dust. This cape hood is elasticated at the face and covers the hair, neck, and top of the shoulders. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. Chemsplash accessories can be used to protect the wearer from the environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Specifications
Specifications
| Product Type | Hood |
| Size | Universal |
| Material | Microporous |
| Color | White |
| Closure Type | Pull-over |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Cleanroom Class | Class 100-1000 (ISO 5-6) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.