missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Filtering Chemical Fume Hoods Captair Smart

Click to view available options
Model:
321
391
392
481
483
633
714
Unit Size:
Each
Description
This filtering chemical fume hoods Captair Smart, by capturing toxic gases at source and filtering them with an Erlab specific developed filters, ensures a superior level of user protection to all other filtration or extraction devices.
- Safety Standards AFNOR NF X 15-211:2009: France - BS 7989: England - DIN 12 927:Germany - EN 1822:1998 (HEPA H14 and ULPA U17 Filters)
- CE Marking
- Dimensions (mm): Internal: L 765 x D 621 x H 732 (usable height of the work surface) - External: L 808 x D 621 x H 1110/1285 (max/min height of filtration column)
- Air Flow 220 m3/h - 135 CFM
- Air Face Velocity 0.4 to 0.6 m/s - 79 fpm to 118 fpm
- Voltage/Fequency: 110-230 V / 50-60 Hz
- Power consumption: 65 W
- Sash openings: Oblong
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Side and front panels are made with chemical resistant acrylic
- Filtration module is made with injected polypropylene
- Filtration technology 1 column that can be configured to handle liquids, powders, or both
- Following filtration column configuration you can have Carbon filtration for gases and vapours and Particulate filtration for powders
- Particulate Pre-filter: Protects the main filter(s) from dust
- Detection sensor : Type S, for solvents / Type A, for acids / Type F, for formaldehyde
- Temperature / Relative Humidity sensor
- Internal lighting LED lighting > 650 Lux
- Anemometer: Air face velocity alarm
- Light button
- Transparent Back Panel (option): Clear acrylic panel for easy viewing
- Work Surfaces: Trespa™ Labplus, Glass or 304L Stainless Steel
- Benches: Mobile (Mobicap) or fixed (Benchcap)
- Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Labplus worktop and fixed bench)
- Chemical Listing: List of approved chemicals
- Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, ventilation settings, fan failure alarm
- eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
- Network connection
Specifications
Specifications
| Product Type | Ductless Filtering Fume Hood |
| Filter Type | Bonded Carbon and/or HEPA |
| Material | Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating |
| Model | 392 |
| Voltage | 110/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction