missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Flex XLS 714 Series Fume Hood

Product Code. 12868683
Click to view available options
Flow Rate:
540 cfm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12868683

Brand: Erlab™ A29A/AS

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Fume Hood
Lighting Type Compact Tubular Fluorescent
Material Steel, Polyester
Product Line Captair Flex
Amperage 6.4 A
Certifications/Compliance AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998
Depth (English) 31.5 in.
Depth (Metric) 800.1 mm
Flow Rate 540 cfm
For Use With (Application) Used in many different industries, such as chemistry, pharmaceuticals, cosmetics, biochemistry, academics, petrochemistry, forensics, manufacturing, agro-food, hospitals, etc.. And also for diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Height (English) Interior 41 in.
Height (Metric) 1314.45 to 1520.69 mm
Height (Metric) Interior 1041.4 mm
Hertz 50/60 Hz
Includes Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing
Model XLS714
Voltage 90/264 V
Wattage 261 W
Width (English) 71 in.
Width (Metric) 1803.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.