missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 392 Ductless Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
Merk: Erlab™ A63B/BE
Overige gegevens : Gewicht : 90.00000kg
Beschrijving
- Sensors to detect filter breakthrough of solvents, acids or formaldehyde
- Safety back up filter in case of main filter saturation
- Continuous monitoring of air face velocity
Erlab Safety Program
- Application analysis and validation, usage certification, filter change reminders
- Connect with eGuard™ for real-time status, notifications and alerts
- Smart-Light feature for lighting up the hood
Flexibility
- Configurable filtration column
- No ductwork needed
Environment
- No dangerous chemicals are released into atmosphere
- Low energy consumption
Specificatie
259 cfm | |
80 cm | |
Type 2C, Liquid chemicals and powders handlings | |
104.0 cm | |
100 cm | |
Ductless filter hood |
69.5 cm | |
90 to 264V 50 to 60Hz 19 to 53w, 1.6A | |
For organic vapor, acid | |
Filter | |
96.5 cm |