missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Rack for Upright Freezers, 50 mm Box Height, with Boxes
Shop All TENAK Products
Click to view available options
Holds:
Boxes (16)
Boxes (20)
Boxes (24)
Unit Size:
Each
Description
- Gives the end user a second to none opportunity for reducing costs
- Ideal for long term storage or for applications where price is of high priority
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
Specifications
| Height (Metric) | 50 mm (Box) |
| Dimensions (L x W x H) | 562 x 139 x 331 mm |
| For Use With (Equipment) | Upright Freezers |
| Holds | Boxes (24) |
| Array | 6 x 4 |
| Material | Cardboard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction