missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Cardboard Rack for Upright Freezers, 50 mm Box Height, with Boxes

Product Code. p-9281061 Shop All TENAK Products
Click to view available options
Holds:
Boxes (16)
Boxes (20)
Boxes (24)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15211004

Brand: Tenak™ TE26136B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Due to the design and choice of material, these unique racks are extremely solid and long lasting.

  • Gives the end user a second to none opportunity for reducing costs
  • Ideal for long term storage or for applications where price is of high priority
  • Includes standard white cardboard boxes with 9 x 9 cell dividers

Specifications

Height (Metric) 50 mm (Box)
Dimensions (L x W x H) 562 x 139 x 331 mm
For Use With (Equipment) Upright Freezers
Holds Boxes (24)
Array 6 x 4
Material Cardboard
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.