missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Casual Style Safety Goggles
Shop All Bürkle Products
Click to view available options
:
Frame Color: Black
Description
- With anatomically designed wrap-around screen for an increased degree of safety
- Unrestricted view in all directions, larger cover by 20 % compared with normal glasses with side pieces, UV protection up to 400nm
Specifications
Specifications
| Certifications/Compliance | UV protection up to 400 nm |
| Lens Coating | UV-treated |
| Lens Tint | Clear |
| For Use With (Application) | Eye Protection |
| Frame Color | Black |
| No. per Pack | 1 Ea. |
| UV Protection | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction