missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-106A Clear View Bath Circulator
Click to view available options
Height (Metric):
330 mm
Unit Size:
Each
Description
CC-106A with controller 'Pilot ONE'
- Clear View Circulator Bath
- Temperature range: (15) 25°C to 100°C
- Heating capacity: 1,5-2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Bath volume: 6L
- Power supply: 200V-240V 1∼/2∼ 50/60Hz
Specifications
Specifications
| Certifications/Compliance | Safety class III/FL (DIN 12876) |
| Temperature Range | 25°C to 100°C |
| Type | Heating Circulation Bath |
| Heating Capacity | 1.5-2.1 kW |
| Model | CC-106 A |
| Temperature Stability | ±0.02°C |
| Width (Metric) | 147 mm |
| Height (Metric) | 330 mm |
| Electrical Requirements | 200 V-240 V 1∼/2 ∼ 50/60 Hz |
| Voltage | 200/230 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction