missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-308B Heating Bath Circulator
Click to view available options
Height (Metric):
392 mm
Unit Size:
Each
Description
- Pilot ONE controller with Plug and Play technology
- Precise temperature control
- 5.7 in. touchscreen and comfortable menu navigation
- Overtemperature and low level protection
- Safety class III/FL (DIN 12876)
- Powerful pressure/suction pump
- Programmer with calendar and clock functions
- 5-point calibration
- Pt100 sensor connection
- Heating circulator Bath
- Temperature range: 28°C to 300°C
- Heating capacity: 2,2 - 3 kW
- Pressure pump max.: 25L/min / 0.7bar
- Suction pump max.:18,5L/min / 0.4bar
- Pump connection: M16 x 1
Specifications
Specifications
| Certifications/Compliance | Safety class III/FL (DIN 12876) |
| Temperature Range | 28°C to 300°C |
| Type | Heating Circulation Bath |
| Heating Capacity | 2.2 - 3 kW |
| Model | CC-308 B |
| Temperature Stability | ±0.02°C |
| Width (Metric) | 242 mm |
| Height (Metric) | 392 mm |
| Electrical Requirements | 200 V-240 V 1∼/2 ∼ 50/60 Hz |
| Voltage | 220/240 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
