missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-905 Refrigerated Heating Bath Circulator
Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.
Brand: HUBER 2027.0001.01
Description
CC-905 with controller 'Pilot ONE'- Refrigerated heating circulator bath
- Temperature range: -90°C to 200°C
- Cooling capacity (20°C): 2kW
- Cooling capacity (0°C): 2kW
- Cooling capacity (-40°C): 1.7kW
- Cooling capacity (-80°C): 0.34kW
- Heating capacity: 3kW
- Pressure pump max.: 25L/min / 0.7bar
- Suction pump max.: 18,5L/min / 0.4bar
- Pump connection: M16 x 1 male
- Power supply: 400V 3∼N 50Hz
Specifications
200°C at 2 kW, 100°C at 2 kW, 20°C at 2 kW,0°C at 2 kW, -20°C (at 1.9 kW,-40°) | |
-90°C to +200°C | |
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant | |
CC-905 | |
3/FL | |
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components | |
1136 mm | |
400 V |
Circulation | |
TFT | |
3 kW | |
25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction | |
±0.02°C | |
605 mm | |
171 kg | |
3∼N 50 Hz |