missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-905w Refrigerated Heating Bath Circulator

Product Code. 13361569
Click to view available options
Height (Metric):
1136 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13361569

Brand: HUBER 2027.0002.01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

CC-905w with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -90°C to 200°C
  • Cooling capacity (20°C): 2kW
  • Cooling capacity (0°C): 2kW
  • Cooling capacity (-40°C): 1.7kW
  • Cooling capacity (-80°C): 0.34kW
  • Heating capacity: 3kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 400V 3∼N 50Hz

Specifications

Cooling Capacity 200°C at 2.5 kW, 100°C at 2 kW, 20°C at 2 kW,0°C at 2 kW, -20°C (at 1.9 kW)
Pump Type Circulation
Temperature Range -90°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 3 kW
Model CC-905 W
Pump Capacity 25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 605 mm
Height (Metric) 1136 mm
Weight (Metric) 175 kg
Voltage 400 V
Frequency 3∼N 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.