missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Triple-Battled Cell Culture Flasks

Product Code. 10508041
Change view
Click to view available options
Capacity (Metric):
500 mL
5 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10508041 5 L Each
10162051 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10508041 Supplier Witeg™ Supplier No. 5 507 110

Please to purchase this item. Need a web account? Register with us today!

Witeg™ Triple-Battled Cell Culture Flasks are constructed with a straight neck for metal caps.

  • Triple-battled
  • Straight neck for metal caps
  • Erlenmeyer shape

Specifications

Closure Material Metal
Diameter (Metric) Outer Neck 38 mm
Capacity (Metric) 5 L
Material Stainless Steel
Height (Metric) 365 mm
Neck Style Straight
Shape Triple-Baffled, Erlenmeyer
Diameter (Metric) Outer 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.