missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Polypropylene Centrifuge Tubes, Triple Packed

Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 250
Description
- Sterile
- Free of RNase, DNase, and human DNA
- Nonpyrogenic
- Polypropylene construction
- Tubes feature graduations, ID field printed on side
- Supplied with HDPE flat-top screw caps
Specifications
Specifications
| Closure Color | Blue |
| Color | Natural, print: graduation blue, writing area: white |
| Capacity (Metric) | 50 mL |
| Sterility | Sterile |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Writing Area | Yes |
| Diameter (Metric) | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction