missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ CERAN™ Magnetic Stirrer
Description
- Heating plate approx. 13 x 13cm with illuminated switch
- Base is acid- and alkali-resistant
- Split motor
- Heating power of 500 W
- Temperature steplessly adjustable from room temperature to +300°C
- Electric cable 1.5m long with safety plug
Specifications
Specifications
| Speed | 8 to 1600 rpm |
| Capacity | 10 L |
| Wattage | 40 w |
| Dimensions (L x W x H) | 15 x 15 x 10 cm |
| Heating Surface Area (Metric) | 13 x 13 cm |
| Electrical Requirements | 230 V, 50 Hz |
| Speed Control | Electronic |
| Temperature Range (Metric) | RT to 300°C |
| Weight (Metric) | 2.5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?