missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Chemical Shovel

Product Code. 10506864
Click to view available options
Length (Metric):
145 mm
155 mm
185 mm
210 mm
250 mm
290 mm
310 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10506864

Brand: Schneider Gerd™ 524

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these scoops for a variety of applications. Schneider Gerd™ Chemical Shovels are available in cast aluminum and stainless steel.

  • Metal lab scoops
  • For transferring or weighing solids

Specifications

Product Type Chemical Shovel
Width (Metric) 88 mm
Dimensions (L x W) 250 x 88 mm
Material Cast Aluminum
Length (Metric) 250 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.