missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 510 Select

Click to view available options
Plug Type:
CEE
Unit Size:
Each
Description
- Powerful vacuum pump with excellent chemical and condensate compatibility
- Excellent environmental friendliness due to efficient solvent recovery
- Pressure is maintained once the first boiling point is detected by the controller
- Run distillations, or create unique applications with simple drag-and-drop editing
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 22 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 1500 to 1800 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 418 x 243 x 457 mm |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | PC 510 Select |
| Noise Level | 45 dBA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction