missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PFA Narrow Neck Graduated Bottle
Click to view available options
Capacity (Metric):
100 mL
250 mL
5000 mL
Unit Size:
Each
Description
- Ultra-pure - the lowest metal ion content of all fluoropolymers
- Unbreakable
- Chemically inert
- Non-stick, easy to clean
- Use for storage in pharmaceutical and semiconductor processing (intermediate stages)
Specifications
Specifications
| Capacity (Metric) | 5000 mL |
| Diameter (Metric) Inner Neck | 36.4 mm |
| Height (Metric) With Closure | 316.7 mm |
| Material | PFA |
| Graduated | Yes |
| Mouth | Narrow |
| Product Type | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction