Learn More
Macherey-Nagel™ Chromafil™ MV Cellulose Mixed Esters Syringe Filters
Easily and quickly purify aqueous and polar solutions. Macherey-Nagel™ Chromafil™ MV Cellulose Mixed Esters Syringe Filters are hydrophilic membranes with very low adsorption. They are simple to use: just fill the syringe with the sample and place the filter on the tip.
Brand: Macherey-Nagel™ 729006.400
Additional Details : Weight : 0.01000kg
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Yellow Top, Yellow Bottom | |
Single-use | |
0.2 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
Mixed Cellulose Ester | |
Non-sterile | |
Aqueous or polar solutions, low particle load | |
Hydrophilic | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL |