Learn More
Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters
Easily and quickly purify aqueous and organic-aqueous (i.e. polar/mid-polar) solutions. Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with very low adsorption and a binding capacity for proteins of 84μg per 25mm filter.
€ 147.00 - € 590.00
Specifications
Autoclavable | Autoclavable at 121°C (30 min.) |
---|---|
Certifications/Compliance | HPLC certified |
Disposable | Single-use |
Material | Regenerated Cellulose |
Sterility | Non-sterile |
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | No. per Pack | Price | Quantity & Availability | |||
10398451
|
Macherey-Nagel™
729030 |
0.20 μm | 25 mm | 100Pack |
€ 147.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
12496416
|
Macherey-Nagel™
729037 |
0.45 μm | 15 mm | 100Pack |
€ 147.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
12736837
|
Macherey-Nagel™
729031.400 |
0.45 μm | 25 mm | 400Pack |
€ 590.00
Pack of 400 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
12847711
|
Macherey-Nagel™
729031.400 |
0.45 μm | 25 mm | 400Pack |
€ 590.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10658382
|
Macherey-Nagel™
729031 |
0.45 μm | 25 mm | 100Pack |
€ 183.70
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Single-use | |
Non-sterile | |
Polypropylene | |
Luer lock | |
>12 bar |
HPLC certified | |
Regenerated Cellulose | |
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions | |
Hydrophilic | |
Luer | |
Syringe Filter |