missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Claristep™ Filter, 0.45 μm

Make light work of a tedious task. Use Claristep™ Filter Units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600 μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.

€ 309.00 - € 1335.00

Specifications

Capacity (Metric) 60 to 600 μL
Pore Size 0.45 μm
Content And Storage Room Temperature
Product Line Claristep™
For Use With (Application) HPLC (high-performance liquid chromatography)
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15544899
View Documents Promotion Details
Sartorius
17C06FT---96
96 Pk.
€ 309.00
Pack of 96
View alternative products
Save Up to 
»
Estimated Shipment: 12-04-2024
to see stock.
Add to basket
 
15554899
View Documents Promotion Details
Sartorius
17C06FT--480
480 Pk.
€ 1335.00
Pack of 480
View alternative products
Save Up to 
»
Estimated Shipment: 07-08-2024
to see stock.
Add to basket
 
Description

Description

  • Process samples without a vacuum source or a power supply
  • Multiplexing of up to 8 samples
  • Syringeless
  • Suitable for low sample volumes
  • Non-sterile
  • Hydrophilic
  • Diameter: 9.7 mm
  • Membrane Filter Material: Regenerated cellulose (RC)
  • Housing Material: Polypropylene (PP) Housing
Specifications

Specifications

60 to 600 μL
Room Temperature
HPLC (high-performance liquid chromatography)
Analytical Sample Preparation, Clarification
0.45 μm
Claristep™
Syringeless Filter
Videos
SDS
Documents

Documents

Product Certifications