missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Type 2 Graduated Pipettes, Amber Graduations
Provides volumetric accuracy for your pipetting needs
Brand: Hirschmann™ 1100333
Additional Details : Weight : 0.25000kg
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation
- Graduated to tip, zero in tip, type 2
- With cotton plug end starting from size 5 ml and up
- Conformity certified, with dated batch identification
Specifications
± 0.007 mL | |
To Deliver | |
AS | |
Non-sterile | |
Amber | |
Permanent amber graduations with silver diffusion color | |
± 0.007 mL | |
Graduated Pipet, Type 2 |
Autoclavable | |
DIN EN ISO 835 | |
Soda Lime Glass | |
Yes | |
0.01 mL | |
12/Pack | |
1 mL | |
Reusable |