missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Type 2 Graduated Pipettes, Blue Graduations
Provides volumetric accuracy for your pipetting needs
Brand: Hirschmann™ 1101365
Additional Details : Weight : 0.25000kg
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation
- Graduated to tip, zero in tip, type 2
- With cotton plug end starting from size 5 ml and up
- Conformity certified, with dated batch identification
Specifications
± 0.1 mL | |
To Deliver | |
AS | |
Non-sterile | |
Blue | |
Blue enamel color | |
± 0.1 mL | |
Graduated Pipette, type 2 |
Autoclavable | |
DIN EN ISO 835 | |
Soda Lime Glass | |
Yes | |
0.1 mL | |
6/Pack | |
20 mL | |
Reusable |