missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Volumetric Flask

Product Code. 10214411
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Includes:
NS 10/19 stopper
NS 12/21 stopper
NS 14/23 stopper
NS 19/26 stopper
NS 24/29 stopper
Screw cap
Unit Size:
Each
Pack of 2
Pack of 6
This item is not returnable. View return policy

Product Code. 10214411

Brand: VITLAB™ 672891

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.

  • Highly transparent
  • With ring mark individually calibrated to ‘In’
  • Class B tolerances according to DIN EN ISO 1042
  • Thermal stress up to 60°C does not permanently exceed the tolerance limits
  • To preserve markings, cleaning at no higher than 60°C is recommended

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Transparent
Capacity (Metric) 50 mL
Material Polypropylene
Height (Metric) 150 mm
Includes Screw cap
No. per Pack 6
Temperature Range (Metric) 60°C
Tolerance ±0.12 mL
Class B
Closure Type Screw
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.