missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Volumetric Flask

Product Code. 10427523
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Includes:
NS 10/19 stopper
NS 12/21 stopper
NS 14/23 stopper
NS 19/26 stopper
NS 24/29 stopper
Screw cap
Unit Size:
Each
Pack of 2
Pack of 6
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10427523 250 mL NS 19/26 stopper Each
10437523 1000 mL NS 24/29 stopper Each
10326001 1000 mL Screw cap Each
10146093 100 mL NS 14/23 stopper Pack of 6
11803662 100 mL NS 14/23 stopper Pack of 2
10652492 100 mL Screw cap Each
17897800 25 mL Screw cap Pack of 2
10274311 25 mL Screw cap Each
10150281 50 mL NS 12/21 stopper Each
11893652 50 mL NS 12/21 stopper Pack of 2
17867810 250 mL NS 19/26 stopper Pack of 2
17807820 500 mL NS 19/26 stopper Pack of 2
10393911 500 mL NS 19/26 stopper Each
17857810 250 mL Screw cap Pack of 2
10365901 250 mL Screw cap Each
17897810 500 mL Screw cap Pack of 2
10554451 500 mL Screw cap Each
15737257 25 mL NS 10/19 stopper Pack of 6
10048500 25 mL NS 10/19 stopper Each
10214411 50 mL Screw cap Each
17817810 50 mL Screw cap Pack of 2
11807920 10 mL NS 10/19 stopper Pack of 6
17847820 10 mL NS 10/19 stopper Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 10427523 Supplier VITLAB™ Supplier No. 674941

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.

  • Highly transparent
  • With ring mark individually calibrated to ‘In’
  • Class B tolerances according to DIN EN ISO 1042
  • Thermal stress up to 60°C does not permanently exceed the tolerance limits
  • To preserve markings, cleaning at no higher than 60°C is recommended

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Transparent
Capacity (Metric) 250 mL
Material Polypropylene
Height (Metric) 235 mm
Includes NS 19/26 stopper
No. per Pack 5
Temperature Range (Metric) 60°C
Tolerance ±0.30 mL
Class B
Closure Type Screw
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.