missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Includes:
NS 10/19 stopper
NS 12/21 stopper
NS 14/23 stopper
NS 19/26 stopper
NS 24/29 stopper
Screw cap
Unit Size:
Each
Pack of 2
Pack of 6
Description
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Specifications
| Calibration | Yes |
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Transparent |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Height (Metric) | 180 mm |
| Includes | Screw cap |
| No. per Pack | 6 |
| Temperature Range (Metric) | 60°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction