missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels
Click to view available options
Size (Metric):
12.7 x 36.49 mm (W x H)
19.05 x 23.79 mm (W x H)
20.32 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
6.35 x 36.49 mm (W x H)
W x H: 6.09 mm x 4.19m
W x H: 8 mm x 4.19m
W x H: 9.52 mm x 4.19m
Size (English):
0.240 x 165 in. (W x H)
0.250 x 1.437 in. (W x H)
0.315 x 165 in. (W x H)
0.375 x 165 in. (W x H)
0.500 x 1.437 in. (W x H)
0.750 x 0.937 in. (W x H)
0.800 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
Unit Size:
1 roll
Description
- For use with thermal transfer printers
- Made of B-498 vinyl cloth with repositionable rubber adhesive
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Suggested ribbon series: R4300; R4800; R6000; R6200 |
| Adhesive Type | Repositionable Rubber |
| Coating | None |
| Color | White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Vinyl Cloth (B-498) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction