missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Hose Barb Fittings, Y Reducer, Animal-Derivative-Free Polypropylene
Shop All Cole-Parmer Products
Click to view available options
Hose Barb:
1/2 in. Hose Barb
1/4 in. Hose Brab
1/8 in. Hose Barb
3/16 in.Hose Barb
3/4 in. Hose Barb
3/8 in. Hose Barb
5/8 in. Hose Barb
Inlet:
1 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Packungsgröße:
Pack of 10
Beschreibung
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
Spezifikation
Spezifikation
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS |
| Min. Operating Temperature (Metric) | -23°C |
| Packaging Quantity | 10/Pk. |
| Hose Barb | 1/8 in. Hose Barb |
| Inlet | 1/4 in. |
| Outlet Port | Hose Barb Y |
| Sterilization Method | 121°C |
| Shape | Y |
| Color | Natural |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur