missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom NPT(M) to Hose Barb Fittings, Straight Adapter, Natural Kynar™

Product Code. 30053021 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Thread Size:
1 in. NPT(M)
1/2 in. NPT(M)
1/4 in. NPT(M)
1/4-18 in. NPT(M)
1/8 in. NPT(M)
3/4 in. NPT(M)
3/8 in. NPT(M)
3/8-18 in. NPT(M)
Unit Size:
Pack of 10
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Thread Size unitSize
30053021 1/4 in. 3/4 in. NPT(M) Pack of 10
30054319 3/8 in. 1/8 in. NPT(M) Pack of 10
30053178 3/8 in. 3/8-18 in. NPT(M) Pack of 10
30053746 3/8 in. 1/4 in. NPT(M) Pack of 10
30053120 1/8 in. 1/8 in. NPT(M) Pack of 10
30053219 1 in. 1 in. NPT(M) Pack of 10
30053800 1/4 in. 1/8 in. NPT(M) Pack of 10
30054069 5/16 in. 3/8 in. NPT(M) Pack of 10
30054229 3/4 in. 3/4 in. NPT(M) Pack of 10
30054123 1/4 in. 3/8 in. NPT(M) Pack of 10
30054092 1/2 in. 3/8 in. NPT(M) Pack of 10
30054094 1/2 in. 1/4-18 in. NPT(M) Pack of 10
30053244 1/2 in. 3/4 in. NPT(M) Pack of 10
30053406 1/4 in. 1/4 in. NPT(M) Pack of 10
30053267 3/4 in. 1/2 in. NPT(M) Pack of 10
30054197 3/8 in. 3/4 in. NPT(M) Pack of 10
30053546 3/16 in. 1/8 in. NPT(M) Pack of 10
30053523 1 in. 3/4 in. NPT(M) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 30053021 Supplier Cole-Parmer Supplier No. 5010765
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant

Specifications

Certifications/Compliance USP;Non-DEHP;Non-Phthalate
Diameter (English) Inner 1/4 in.
Min. Operating Temperature (Metric) -35°C
Outlet Port Threaded NPT(M) x Hose Barb
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 135°C
Thread Size 3/4 in. NPT(M)
Shape Straight
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.