missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Port Disk Hose Barb Fittings, Flat Plate, Natural Kynar™ Flex

Product Code. p-200105019 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 30053717

Brand: Cole-Parmer 5011714

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Weld to single-use bags to transfer cell culture, drug compounds, and other biological fluids

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Flexible, smooth flat base for easy attachment. Ultrasonic, radio frequency, or thermal weld to Kynar bags. Meets FDA requirements 21 CFR 177.1520(c), 21 CFR 176.170(c), 21 CFR 177.2600(c)(4)(i), NSF/ANSI Standard 51 and 61, and RoHS compliant

Specifications

Certifications/Compliance FDA;Non-DEHP;Non-Phthalate;RoHS
Diameter (English) Inner 1 in.
Packaging Quantity 10/Pk.
Outlet Port Port Disk x Hose Barb
Sterilization Method 121°C
Shape Straight
Color Natural
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.