missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Clear PVC Pressure Tubing
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
9 mm
10 mm
13.2 mm
Unit Size:
10m
Description
- Increased flexibility
- High chemical, ageing, and abrasion resistance
- Environmentally friendly, cadmium-free
- Foodstuffs quality acc. to the EC Guideline 1935/2004
- Hardness Shore A 70 ± 3
- Operating temperature of −20° to +60°C
- Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
- TÜV-approved (German industry standards)
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs, TÜV-Approved |
| Diameter (Metric) Inner | 13.2 mm |
| Material | PVC |
| Diameter (Metric) Outer | 20 mm |
| Overall Length (Metric) | 10 m |
| Thickness (Metric) | 3.3 mm |
| For Use With | Foodstuff |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction