missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Clear Tygon™ S3 R-3603 Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Saint Gobain Life Sciences ACF1S1517-C

Additional Details : Weight : 1.00000kg

Product Code. 13098922

  • € 58.70 / 15m
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Specifications

Specifications

Tubing
Autoclavable
3 mm
0.2 in.
1.52 m
1 mm
-50.8°F
1 Ea.
56 (Shore A)
17 psi
165.2°F
USP Class VI, FDA, NSF 51, NSF 61, 3-A
0.12 in.
Tygon S3 R-3603
5 mm
0.04 in.
For food and beverage dispensing
-46°C
Clear
Flexible
760 mm Hg
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers