missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Clear VOLAC Volumetric Flask with Single Certificate
Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Clear VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.
€ 43.45 - € 124.00
Specifications
Certifications/Compliance | EN ISO 1042 |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Description | Volac Volumetric flask with PP-Stopper, single certificate |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15932340
|
Poulten & Graf GmbH
RB258/WAC/C/5 |
15 mL |
€ 74.60
Pack of 5 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10585312
|
Poulten & Graf GmbH
RB258/WAC/C/5 |
15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15952340
|
Poulten & Graf GmbH
RB258/WAC/H/2 |
200 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15912340
|
Poulten & Graf GmbH
RB258/WAC/A/5 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10486491
|
Poulten & Graf GmbH
RB258/WAC/A/5 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15922340
|
Poulten & Graf GmbH
RB258/WAC/B/5 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15942340
|
Poulten & Graf GmbH
RB258/WAC/E/5 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10678972
|
Poulten & Graf GmbH
RB258/WAC/E/5 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10187661
|
Poulten & Graf GmbH
RB258/WAC/F/5 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15962340
|
Poulten & Graf GmbH
RB258/WAC/I/2 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15972340
|
Poulten & Graf GmbH
RB258/WAC/J/2 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15982340
|
Poulten & Graf GmbH
RB258/WAC/K/2 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10147521
|
Poulten & Graf GmbH
RB258/WAC/L/S |
2000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Clear VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.
- Includes Polystop
- Batch tested for accuracy
- Provided with batch certificate
- White graduation on clear glass
- With single certificate
Specifications
EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Volac Volumetric flask with PP-Stopper, single certificate | |
Reusable | |
A |
Polypropylene | |
Volac Volumetric flask with PP-Stopper, single certificate | |
White | |
Autoclavable | |
Non-sterile | |
Flat |