missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Clear VOLAC Volumetric Flask with Single Certificate
Description
Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Clear VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.
- Includes Polystop
- Batch tested for accuracy
- Provided with batch certificate
- White graduation on clear glass
- With single certificate
Specifications
Specifications
| Certifications/Compliance | EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Clear |
| Description | Volac Volumetric flask with PP-Stopper, single certificate |
| Capacity (Metric) | 15 mL |
| Material | Borosilicate Glass |
| Graduations | White |
| Limit of Error | 0.04 mL |
| No. per Case | 5 |
| No. per Pack | 5 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?