missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color Coded Label Tape

This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.

Brand:  Shamrock™ ST-200-7

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11741636

  • € 55.95 / 55m
Estimated Shipment: 02-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to water, oil and acids
  • Temperature range from −20° to +121°C
  • Can be used in autoclaves, freezers, refrigerators and ovens
  • Three lengths available – 13mm, 38mm, 50mm
Specifications

Specifications

Autoclavable
Easy identification, labeling
55 m
Pink
-20°C to +121°C
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers