missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Label Tape
This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
Brand: Shamrock™ ST-110-2
Additional Details : Weight : 0.25290kg
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- Three lengths available – 13mm, 38mm, 50mm
Specifications
Autoclavable | |
Easy identification, labeling | |
55 m |
Yellow | |
-20°C to +121°C | |
38 mm |