missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU20 Mini-gel Horizontal Electrophoresis Unit
Offers complete control over loading volume and well depth.
€ 89.65
Specifications
For Use With (Equipment) | HU20 Mini-gel Horizontal Electrophoresis Unit |
---|---|
Type | Comb |
Quantity | 1 Each |
Product Code | Brand | Thickness (Metric) | Volume (Metric) Sample | No. of Wells | Width (Metric) Teeth | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Volume (Metric) Sample | No. of Wells | Width (Metric) Teeth | Price | Quantity & Availability | ||
11729645
|
Fisherbrand™
|
2 mm | 40 μL | 28 | 5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11749635
|
Fisherbrand™
|
1 mm | 20 μL | 28 | 5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11709645
|
Fisherbrand™
|
2 mm | 75 μL | 16 | 8.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Color coded
- Height adjustable
- For use with HU20 Mini-gel Horizontal Electrophoresis Unit
Specifications
HU20 Mini-gel Horizontal Electrophoresis Unit | |
Comb | |
1 Each |