missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Half Rack for Cryogenic Freezer, 50 mm Box Height
Comfort Half Rack can be used with most standard height cryoboxes.
€ 81.20 - € 98.80
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Cryogenic Freezers |
Height (Metric) | 50 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15230804
|
Tenak™
TE24490 |
Boxes (9) |
€ 81.20
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15240804
|
Tenak™
TE24491 |
Boxes (10) |
€ 84.60
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15250804
|
Tenak™
TE24492 |
Boxes (11) |
€ 88.60
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15260804
|
Tenak™
TE24493 |
Boxes (12) |
€ 92.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15270804
|
Tenak™
TE24494 |
Boxes (13) |
€ 94.25
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15280804
|
Tenak™
TE24495 |
Boxes (14) |
€ 96.55
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15290804
|
Tenak™
TE24496 |
Boxes (15) |
€ 98.80
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
- With spring locks mounded on each shelf to secure the cryoboxes
- Racks can be used with most standard height cryoboxes in cardboard and polycarbonate
- These racks are for half sized boxes with 5 x 5 cell divider
- Max. footprint of 83 x 83 mm
Specifications
Stainless Steel | |
Cryogenic Freezers | |
50 mm (Box) |